Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Long, #20
Mfr # 16W813
Zoro # G9075403
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #20
- Decimal Equivalent 0.1610
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W813
- Zoro # G9075403
- UPC # 190735392546
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 2 3/8 in |
Wire Size | #20 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #20, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/2" High Torque Ratchet, UT8010-5 (UT8010-5)
- KRAFT TOOL Disposable Grout Bags, 50 Count (WL009)
- DYNABRADE Cntct Arm Assembly, Crowned Stl Whl (15032)
- STARRETT Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-04-08-3/4)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 11/64 (16W814)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #40 (16W805)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- ZORO SELECT Threaded Shank Drill Bit, 3/32, OAL 1, M2 (16W715)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953HS3/32SS)
- Zoro Select Drill Bits