Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Long, 1/8
Mfr # 16W807
Zoro # G9075394
original price:
$5.16
57% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W807
- Zoro # G9075394
- UPC # 190735392485
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Size | 1/4"-28 |
Flute Length | 7/8 in |
Fractional Size | 1/8" |
Overall Length | 2 3/8 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 1/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- MILWAUKEE TOOL 2" Diamond Max Hole Saw (49-56-5645)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #1 Impact Duty Power Bit, 1-Piece (48-32-4461)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/4" (3191)
- ZORO SELECT Threaded Shank Drill Bit, #21, L, 1-1/4, M2 (16W723)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- ZORO SELECT Threaded Shank Drill Bit, #20, OAL 9/16, M2 (16W702)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/16 (16W779)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40LS)
- Zoro Select Threaded Shank Drill Bits