Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Long, 13/64
Mfr # 16W821
Zoro # G3031817
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W821
- Zoro # G3031817
- UPC # 190735392621
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Fractional Size | 13/64" |
Overall Length | 2 3/8 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 13/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.2031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers Precision Soft Wire Cutter, Black 6pk (55595)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MD)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 7/32 (16W777)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #20 (16W813)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #13 (16W793)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- Zoro Select Threaded Shank Drill Bits