Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Long, #12
Mfr # 16W818
Zoro # G3031826
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #12
- Decimal Equivalent 0.1890
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W818
- Zoro # G3031826
- UPC # 190735392591
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 2 3/8 in |
Wire Size | #12 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #12, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Masonry Brush, 3" Trim Length, White Tampico Fill (74004)
- KRAFT TOOL Stainless Steel Outside Corner, 3-1/8"x1 (PL592PF)
- HANSEN Socket Tray, 1/2 In Dr, Metric, Std/Deep (1202)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/16 (16W779)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #40 (16W782)
- ZORO SELECT Threaded Shank Drill Bit, 3/16, L 9/16, M2 (16W706)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- ZORO SELECT Threaded Shank Drill, Long, 13/64 (16W754)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953CO17LS)
- Zoro Select Drill Bits