Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Long, 11/64
Mfr # 16W814
Zoro # G3031841
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Decimal Equivalent 0.1719
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W814
- Zoro # G3031841
- UPC # 190735392553
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 2 3/8 in |
Fractional Size | 11/64" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 11/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1719
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 3 Power Bit x 3-1/2" 2Pc (190R3C)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L83)
- PRO-GRADE TOOLS Wood Chisel, 1/2" (63027)
- DEFENSEGUARD 8 in. Angled Mini Bolt Cutter (DE279448)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/32 (16W766)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953CO1/4SS)
- Zoro Select Drill Bits