Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Long, #11
Mfr # 16W819
Zoro # G9047972
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Decimal Equivalent 0.1910
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16W819
- Zoro # G9047972
- UPC # 190735392607
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 2 3/8 in |
Wire Size | #11 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #11, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1910
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR CHUCK & KEY 5/8 - AP16-B16 (CHUC04)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- STANLEY Nut Driver Set, 6 Pieces, SAE, Solid (62-541)
- KNIPEX 8 3/4 in Crimper 27 to 13 AWG (97 52 34)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1960", #9 (953HS9LS)
- Zoro Select Drill Bits