Shop All Safety and Security Mirrors
Zoro Select
Coated Half Dome, 36In., Scratch Res Acryl
Mfr # ONV-SR-180-36-GB
Zoro # G3903207
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Location Wall or Ceiling
- Viewing Angle 180 Degrees
- Includes Mounting Hardware Yes
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-SR-180-36-GB
- Zoro # G3903207
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Dome Height | 15 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Half Dome |
Mounting Location | Wall or Ceiling |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Mirror Environment | Indoor |
Mirror Shape | Round |
Standards | UL Approved |
Backing Material | Galvanized Steel |
Weight | 10.5 lb |
Approximate Viewing Distance | 1,525 ft |
Mirror Material | Acrylic |
Mirror Style | Half Dome Mirror |
Rim Material | Acrylic |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 36 in, Viewing Angle 180 Degrees , Approximate Viewing Distance 1,525 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 15 1/2 in, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 10.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, M (0283RBLKMED)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86062 (86062)
- HELLY HANSEN Rain Bib Overall, Navy, XL (70417_590-XL)
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- ZORO SELECT Half Dome Mirror, 26In., ABS Plastic (ONV-180-26)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670557)
- Zoro Select Safety and Security Mirrors