Shop All Safety and Security Mirrors
Zoro Select
Coated Half Dome, 32In., Scratch Res Acryl
Mfr # ONV-SR-180-32-GB
Zoro # G4114521
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Diameter 32 in
- Backing Material Galvanized Steel
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-SR-180-32-GB
- Zoro # G4114521
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 32 in |
Dome Height | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Half Dome Mirror |
Mirror Material | Acrylic |
Backing Material | Galvanized Steel |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 1,200 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Mirror Shape | Round |
Standards | UL Approved |
Weight | 9.5 lb |
Mirror Style | Half Dome Mirror |
Rim Material | Acrylic |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 32 in, Viewing Angle 180 Degrees , Approximate Viewing Distance 1,200 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 14 in, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 9.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28100)
- DR. SCHOLLS Comfort and Energy Work Massaging Gel Insoles, Women Sizes 6-11, Pair PR (DSC59064)
- MOON AMERICAN Rocker Lug, NHxMNPT, 1-1/2 In (378-1561524)
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- ZORO SELECT 12" Dia. Circular Indoor Convex Mirror, 160° Viewing Angle (SCVI-12Z)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- OMNI-VIEW Full Dome Mirror Hardboard Back, 36 (ONV-360-32-PB)
- Zoro Select Safety and Security Mirrors