Shop All Safety and Security Mirrors
Zoro Select
Coated Half Dome, 26In., Scratch Res Acryl
Mfr # ONV-SR-180-26-GB
Zoro # G4171045
product price: $133.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 26 in
- Backing Material Galvanized Steel
- Mirror Environment Indoor
- Mounting Location Wall or Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-SR-180-26-GB
- Zoro # G4171045
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Dome Height | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Half Dome |
Mirror Material | Acrylic |
Backing Material | Galvanized Steel |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 800 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Mirror Shape | Round |
Standards | UL Approved |
Weight | 5.5 lb |
Rim Material | Acrylic |
Mirror Style | Half Dome |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 26 in, Viewing Angle 180 Degrees , Approximate Viewing Distance 800 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 in, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 5.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0011R/9)
- GLOBE SCIENTIFIC Labeling Tape Dispenser, Handheld, Plastic, for 500" (LT-DISHAND)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, S (KX12N)
- ZORO SELECT Lockout Padlock, KD, Purple, 1-7/16"H (48JR29)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- ZORO SELECT Dummy Dome/Ceiling Panel, 8 in. (SK-88-308DD)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Magnet, 8" dia. (N8-MAG)
- Zoro Select Safety and Security Mirrors