Shop All Safety and Security Mirrors
Zoro Select
Coated Half Dome, 18In., Scratch Res Acryl
Mfr # ONV-SR-180-18-GB
Zoro # G4183304
original price:
$122.86
9% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Diameter 18 in
- Backing Material Galvanized Steel
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-SR-180-18-GB
- Zoro # G4183304
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Dome Height | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Half Dome Mirror |
Mirror Material | Acrylic |
Backing Material | Galvanized Steel |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 380 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Standards | UL Approved |
Mirror Shape | Round |
Weight | 4.5 lb |
Mirror Style | Half Dome Mirror |
Rim Material | Acrylic |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 18 in, Viewing Angle 180 Degrees , Approximate Viewing Distance 380 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 8 in, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 4.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, E, Thinsulate, 8inH, PR (CA7921)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- ZORO SELECT 18" Dia. Indoor Quarter Dome Mirror, 90° Viewing Angle (ONV-90-18-PC)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- Zoro Select Traffic Safety