Shop All Coated Gloves
Zoro Select
Coated Gloves, Nitrile, M, Green, PK12
Mfr # 2970C-M
Zoro # G9105266
product price: $14.69
/pk 12, $1.22/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Color Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2970C-M
- Zoro # G9105266
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 13" |
Length | 13" |
Details
Item | Coated Gloves |
Color | Green |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Full |
Glove Coating Finish | Embossed Grip |
Glove Construction | Seamless Knit |
Coating Material | Nitrile |
Lining | Flock |
Resists | Abrasions, Chemicals |
Coating Coverage | Full |
Thumb Style | Straight |
Cuff | Rolled |
Coating Finish | Embossed Grip |
Application | Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Rolled |
Glove Lining Material | Flock |
Description
Coated Gloves, Cuff Rolled, Lining Flock, Color Green, Resists Abrasions, Chemicals, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 Inx1-1/2 In (358-2561521)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-250)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105720)
- DUNLOP Size 11 Men's Steel Rubber Boot, Green (E662843)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/S)
- CONDOR PVC Coated Gloves, Palm Coverage, Red/White, XL, PR (4NML2)
- MAGID MultiMaster T93P PVC Dotted Knit Gloves, 12PK (T93CP)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR (11-925)
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR (370BL-08-V)
- KINCO Kinco KincoPro Black Synthetic with Pull-Strap (2011-XL)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, M, PR (32-105)
- Zoro Select Gloves & Hand Protection