Shop All Safety and Security Mirrors
Zoro Select
Coated Full Dome, 48In., Scratch Res Acryl
Mfr # ONV-SR-360-48-GB
Zoro # G3942407
product price: $560.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Hanging Chains, Hooks, Screws & Anchors
- Mounting Location Ceiling
- Viewing Angle 360 Degrees
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-SR-360-48-GB
- Zoro # G3942407
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 19 in |
Diameter | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Full Dome |
Includes | Hanging Chains, Hooks, Screws & Anchors |
Mounting Location | Ceiling |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Mirror Environment | Indoor |
Mirror Shape | Round |
Backing Material | Galvanized Steel |
Standards | UL Approved |
Weight | 33.5 lb |
Mirror Material | Acrylic |
Mirror Style | Full Dome Mirror |
Approximate Viewing Distance | 800 ft |
Rim Material | Acrylic |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 48 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 800 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 19 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 33.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- FLAMEFIGHTER Fire Bucket, 2.5 gal., Plastic (JPFB1)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- GRID WALLET Aluminum Wallet with Money Clip, Black (ALUBLK-CLIP)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- Zoro Select Traffic Safety