Shop All Safety and Security Mirrors
Zoro Select
Coated Full Dome, 36In., Scratch Res Acryl
Mfr # ONV-SR-360-36-GB
Zoro # G4219975
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Diameter 36 in
- Backing Material Galvanized Steel
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-SR-360-36-GB
- Zoro # G4219975
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Dome Height | 15 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | Galvanized Steel |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 500 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Hooks, Screws |
Mirror Shape | Round |
Standards | UL Approved |
Weight | 17.5 lb |
Mirror Style | Full Dome Mirror |
Rim Material | Acrylic |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 36 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 500 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 15 1/2 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 17.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (62826)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-2.5)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- ZORO SELECT 12" Dia. Circular Indoor Convex Mirror, 160° Viewing Angle (SCVI-12Z)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- SEE ALL INDUSTRIES Mirror, Outdoor, Shatter Resistant, 36" (SNO36)
- Zoro Select Traffic Safety