Shop All Safety and Security Mirrors
Zoro Select
Coated Full Dome, 18In., Scratch Res Acryl
Mfr # ONV-SR-360-18-GB
Zoro # G4017797
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Diameter 18 in
- Backing Material Galvanized Steel
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-SR-360-18-GB
- Zoro # G4017797
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Dome Height | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | Galvanized Steel |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 300 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Hooks, Screws |
Mirror Shape | Round |
Standards | UL Approved |
Weight | 4.5 lb |
Rim Material | Acrylic |
Mirror Style | Full Dome Mirror |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 18 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 300 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 8 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 4.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith X2 Helmet - White (ZENX2-WH)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe Sml 6-9, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUS)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- ZORO SELECT Outside Mirror Mounting Bolt, 26mm, PK25 (1589PK)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Magnet, 8" dia. (N8-MAG)
- Zoro Select Safety and Security Mirrors