Shop All Tweezers
Zoro Select
Coated Beaker Tongs, 50to1500 mL Beakers
Mfr # 5ZPV4
Zoro # G8537347
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Riveted Joint
- Overall Length 9 in
- Point Type Corrugated
- Material Steel
- Type For 50 to 1500 mL Beakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZPV4
- Zoro # G8537347
- Country of Origin United States
- Category Tweezers
Dimensions
Overall Length | 9 in |
Length | 9" |
Wire Size - Imperial | 4 1/2 in |
Overall Length - Imperial | 9 in |
Details
Item | Beaker Tongs |
Features | Riveted Joint |
Point Type | Corrugated |
Material | Steel |
Type | For 50 to 1500 mL Beakers |
Coating | PTFE |
Material of Construction | Plated Steel |
For Use With | 50 to 1,500 mL Beakers |
Product Type | Beaker Tongs |
Material Grade | 1008 |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Locking | No |
Description
When you need to hold your beakers and flasks while heating, these ZORO SELECT 5ZPV4 Coated Beaker Tongs are the ideal tool. The corrugated points on the tongs allow for easy handling of your beakers and flasks. With a length of 9 in., these plated steel tongs can handle up to 1500 mL beakers. Made from PTFE coated steel, they will not scratch or leave stains on your laboratory equipment. When it comes to keeping your labware safe and secure, the ZORO SELECT 5ZPV4 Coated Beaker Tongs is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300.1-78-3/8X16-32-SW Adjustable Lever Stainless Steel (6T32A08K)
- POWERBUILT 1/4" Drive (M) X 3/8" (F) Adapter (640505)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- STARRETT Electronic Depth Gage, 0 to 8 In (3753A-8/200)
- ZORO SELECT Julian Tongs, 18 In, Nickel Plated Steel (5ZPV2)
- ZORO SELECT Ceramic Sleeves for H-23440, PK2 (5ZPV7)
- ZORO SELECT Beaker Tongs For 50 to 1500 mL Beakers (5ZPV3)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- ZORO SELECT Beaker Tongs, 3 Jaw, Nickel Plated Steel (5ZPV5)
- ZORO SELECT Crucible Tongs, 26 In, Stainless Steel (5ZPV0)
- EREM Tweezers Ss Antimagnetic Fine Point (OOSA)
- Zoro Select Tweezers