Shop All Tweezers
Zoro Select
Coated Beaker Tongs, 3 Jaw, Plated Steel
Mfr # 5ZPV6
Zoro # G6231531
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Riveted Joint
- Overall Length 9 1/4 in
- Point Type Corrugated
- Material Steel
- Type 3 Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPV6
- Zoro # G6231531
- Country of Origin United States
- Category Tweezers
Dimensions
Overall Length | 9 1/4 in |
Length | 9.250" |
Wire Size - Imperial | 1/4 in |
Overall Length - Imperial | 9 1/4 in |
Details
Item | Beaker Tongs |
Features | Riveted Joint |
Point Type | Corrugated |
Material | Steel |
Type | 3 Jaw |
Material of Construction | Nickel Plated Steel |
Coating | PVC |
Product Type | Beaker Tongs |
Locking | No |
Material Grade | C1010 |
For Use With | 2,000 mL Beakers |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Beaker Tongs, Overall Length - Imperial 9 1/4 in, Product Type Beaker Tongs, Material Steel, Material Grade C1010, Coating PVC, Wire Size - Imperial 1/4 in, For Use With 2,000 mL Beakers, Standards Not Applicable, Features Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Starting Line Spot Repair Gun (DEV802405)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- SWIVEL Master Mechanic Impact Socket Adaptor Set, 3 Piece (SW2669539)
- ZORO SELECT Tweezer, PTFE Material, 3-15/16" L (316525-0100)
- ZORO SELECT Julian Tongs, 18 In, Nickel Plated Steel (5ZPV2)
- ZORO SELECT Beaker Tongs, 3 Jaw, Nickel Plated Steel (5ZPV5)
- ZORO SELECT Crucible Tongs, 18 In, Nickel Plated Steel (5ZPT6)
- ZORO SELECT Crucible Tongs, 26 In, Stainless Steel (5ZPV0)
- ZORO SELECT Thumb Forceps, White, 3-1/2", Metal, PK2 (9999-1340)
- AVEN 5 in. Straight Fine Point Tweezer (18023USA)
- Zoro Select Tweezers