Shop All Garment Racks
Zoro Select
Coat Rack, Silver, 3 in. D
Mfr # 45NG74
Zoro # G5578721
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 7 1/16 in
- Depth (In.) 3 in
- Width (In.) 6 1/2 in
- Holds Up to 4 Garments
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45NG74
- Zoro # G5578721
- UPC # 190735904619
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 7 1/16 in |
Depth (In.) | 3 in |
Width (In.) | 6 1/2 in |
Base Dia. (In.) | 3 in |
Shelf Length (In.) | 7 1/16 in |
Shelf Width (In.) | 6 1/2 in |
Details
Item | Coat Rack |
Holds | Up to 4 Garments |
Material | Steel |
Finish | Chrome |
Color | Silver |
Type | Wall Mount |
Assembly | Not Required |
Description
Coat Rack, Wall Mount, Height (In.) 7 1/16 in, Depth (In.) 3 in, Width (In.) 6 1/2 in, Shelf Width (In.) 6 1/2 in, Shelf Length (In.) 7 1/16 in, Base Dia. (In.) 3 in, Holds Up to 4 Garments, Material Steel, Chrome Finish, Color Silver, Assembly Not Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Support, 45 deg., 1501 x 12" (2557)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- ZORO SELECT Coat Rack, Silver, 4-1/4 in. D (45NG70)
- ZORO SELECT Coat Rack, Floor Stand, Tree (5DYA5)
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base (14A059)
- ZORO SELECT Coat Rack, Cherry, 7-3/4 in. D (45NG69)
- ZORO SELECT Garment Rack, Folding, 72x24x63 (5CHV4)
- ZORO SELECT Garment Rack, Folding (5CHV8)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- Zoro Select Garment Racks