Shop All Hook Racks
Zoro Select
Coat Rack, Silver, 2-3/4 in. D, 12 in. W
Mfr # 45NG72
Zoro # G5578749
original price:
$23.15
5% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Depth (In.) 2 3/4 in
- Width (In.) 12 in
- Holds Up to 2 Garments
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45NG72
- Zoro # G5578749
- UPC # 190735904633
- Country of Origin Multiple
- Category Hook Racks
Dimensions
Height (In.) | 2 in |
Depth (In.) | 2 3/4 in |
Width (In.) | 12 in |
Shelf Width (In.) | 12 in |
Shelf Length (In.) | 2 in |
Base Dia. (In.) | 12 in |
Details
Item | Coat Rack |
Holds | Up to 2 Garments |
Material | Aluminum |
Assembly | Not Required |
Finish | Chrome |
Color | Silver |
Type | Wall Mount |
Description
Coat Rack, Wall Mount, Height (In.) 2 in, Depth (In.) 2 3/4 in, Width (In.) 12 in, Shelf Width (In.) 12 in, Shelf Length (In.) 2 in, Base Dia. (In.) 12 in, Holds Up to 2 Garments, Material Aluminum, Chrome Finish, Color Silver, Assembly Not Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Self-Aligning Pads M10 D1=20, Form:C Carbon Steel, Comp:Ball-Bearing Steel (K0282.110)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- WRS 26" Non Tilt Block and Tackle Window Balance 5/8" Stamp 25-3 (01-30025-3)
- ZORO SELECT Coat and Garment Rack, 3 Hook, Chrome (1XNH8)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 36 in. W (45NG76)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 18 in. W (45NG75)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 36 in. W (45NG73)
- ZORO SELECT Coat and Garment Rack, 3 Hook, Brass, 10 In (1XNH7)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 18 in. W (45NG71)
- GLARO Coat Hook, 1 Hook, 3-1/2 In W, Satin Alumin (D1SA)
- Zoro Select Hook Racks