Shop All Work Jackets & Coats
Zoro Select
Coat, No Insulation, Navy, S
Mfr # KP10NV RG S
Zoro # G4850912
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 80% Polyester/20% Cotton
- Fabric Weight 5 oz
- Closure Type Button
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KP10NV RG S
- Zoro # G4850912
- UPC # 883248117354
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 30 in |
Fits Chest Size | 36 in to 48 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Details
Item | Coat |
Color | Navy |
Material | 80% Polyester/20% Cotton |
Fabric Weight | 5 oz |
Closure Type | Button |
Gender | Men's |
Number of Pockets | 0-3 |
Number of Outside Pockets | 3 |
Insulated | No |
Features | Blazer Styling, One Piece Collar, Rounded Fronts, White Offers Non-Yellowing Uv Buttons, Wrinkle Resistant |
Minimum Temperature | Above 32 Degrees F |
Insulated for Cold Conditions | No |
Style | Counter Coat |
Collar Style | Notched Lapel |
Cleaning and Care Instructions | Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil |
Description
Coat, Gender Men's, Style Counter Coat, Insulated for Cold Conditions No, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Collar Style Notched Lapel, Number of Outside Pockets 3, Color Navy, Length 30 in, Maximum Chest Size 48 in, Size-Body Type Regular, Size S, Minimum Chest Size 36 in, Cleaning and Care Instructions Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, S (0301RGRASML)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0320BY)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-2XL (WJ261)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- N-FERNO BY ERGODYNE 6468 3XL Black Duck Canvas Work Jacket (6468)
- CARHARTT Men's Brown Cotton Duck Coat size M (C003-BRN MED REG)
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, X-Large, Blue (FJ-80 XL)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, XXXL (101263-040-XXXL)
- Zoro Select Work Jackets & Coats