Shop All Coat Hooks
This Product is Discontinued
Zoro Select
Coat Hook, Single Hook, Pewter (Discontinued)
Mfr # 1XNG9
Zoro # G3000243
This Product is Discontinued
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Steel
- Hook Finish Pewter
- Hook Height 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNG9
- Zoro # G3000243
- UPC # 190735418796
- Country of Origin Taiwan, Province of China
- Category Coat Hooks
Dimensions
Hook Height | 1 3/8 in |
Hook Base Width | 11/16 in |
Overall Length | 1 1/2 in |
Length | 1-1/2" |
Width | 11/16" |
Height | 1-3/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | Steel |
Hook Finish | Pewter |
Hook Type | Clothing |
Points Per Hook | 1 |
Finish | Pewter |
Includes | screws |
Hardware | Included |
Basic Hook Material | Steel |
Weight | 26 |
Item | Coat Hook |
Points per Hook | 1 |
Type | Single Hook End |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Pewter, Hook Height 1 3/8 in, Hook Base Width 5/8 in, Weight 26, Includes Screws, Hardware Included, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.