Shop All Coat Hooks
Zoro Select
Coat Hook, 2 Hook Ends, White
Mfr # 1XNF6
Zoro # G0948272
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Zinc
- Hook Finish Painted
- Hook Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNF6
- Zoro # G0948272
- UPC # 190735418710
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 1 3/4 in |
Depth | 1 1/4 in |
Hook Base Width | 2 3/8 in |
Overall Length | 1 1/2 in |
Length | 1-9/16" |
Width | 2-3/8" |
Height | 1-1/4" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 2 |
Material | Zinc |
Hook Finish | Painted |
Hook Type | Clothing |
Projection | 1 1/4 in |
Color | White |
Points Per Hook | 2 |
Item | Coat Hook |
Finish | Painted |
Weight | 60 |
Includes | screws |
Hardware | Included |
Basic Hook Material | Zinc |
Points per Hook | 2 |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Zinc, Hook Finish Painted, Hook Height 1 3/4 in, Hook Base Width 2 3/8 in, Projection 1 1/4 in, White, Depth 1 1/4 in, Weight 60, Includes Screws, Hardware Included, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK10 (E03000491250M)
- PAWLING End Cap for WG-6, White (ETC-6-0-10)
- AMERICAN LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3900SWO)
- RANDALL TRACK FOR 3/4In. (8 FT A-8042)
- ZORO SELECT Coat and Hat Hook, Bronze, L 2 3/4 In (1XNH2)
- ZORO SELECT Coat and Garment Hook, Brass (1HGL7)
- ZORO SELECT Heavy Duty Coat Hook, Bronze (1XNG4)
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black (1HFL1)
- ZORO SELECT Hat & Coat Hook, 2 Hook, 2In D, Satin (4WMK9)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH13)
- NATIONAL HARDWARE Hook Coat/Hat Stn Chm (N830-144)
- Zoro Select Coat Hooks