Shop All Coat Hooks
Zoro Select
Coat Hook, 2 Hook Ends, White
Mfr # 1XNE3
Zoro # G2636557
original price:
$1.47
12% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Zinc
- Hook Finish Painted
- Hook Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNE3
- Zoro # G2636557
- UPC # 190735418659
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 3 1/2 in |
Depth | 3/4 in |
Hook Base Width | 3/4 in |
Overall Length | 2 1/8 in |
Width | 7/10" |
Length | 2" |
Height | 3-1/2" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | Zinc |
Hook Finish | Painted |
Hook Type | Clothing |
Projection | 2 in |
Color | White |
Points Per Hook | 2 |
Basic Hook Material | Zinc |
Item | Coat Hook |
Hardware | Included |
Weight | 35 |
Includes | screws |
Finish | Painted |
Points per Hook | 2 |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Zinc, Hook Finish Painted, Hook Height 3 1/2 in, Hook Base Width 3/4 in, Projection 2 in, White, Depth 3/4 in, Weight 35, Includes Screws, Hardware Included, Overall Length 2 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK100 (1WHJ7)
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-5 (01-30032-5)
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNE1)
- ZORO SELECT Heavy Duty Coat Hook, White (1XNG2)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JH09)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH13)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HHL3)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- Zoro Select Coat Hooks