Shop All Coat Hooks
Zoro Select
Coat Hook, 2 Hook Ends, Chrome
Mfr # 1XNE4
Zoro # G1497151
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Zinc
- Hook Finish Zinc Plated
- Working Load Limit 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNE4
- Zoro # G1497151
- UPC # 190735418666
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2 in |
Depth | 3/4 in |
Hook Base Width | 2 in |
Overall Length | 2 in |
Width | 3/4" |
Length | 2" |
Height | 3-1/2" |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Zinc Plated, Working Load Limit 20 lb, Hook Height 2 in, Hook Base Width 2 in, Projection 2 1/8 in, Silver, Weight 0.08 lb, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/8 in (C8055-C413A-3)
- PRIME-LINE Garage Door Roller, 1/2 in. x 1-5/16 in., Steel, Flat Wheel, Frantz 2 Pack (GD 52112)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Knockout Bushing, 100PK (1210D)
- CAMDEN Camden: PIR ˜REQUEST TO EXIT™ Detector, white, w/ wiring terminal 12/24 VDC. (CMD-CM-RQE70A)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JG66)
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel (1XNH9)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HHL3)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Chrome (1XNG3)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE8)
- ZORO SELECT Coat and Garment Hook, Aluminum (1HGL4)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- Zoro Select Coat Hooks