Shop All Coat Hooks
This Product is Discontinued
Zoro Select
Coat and Hat Hook, Bronze, L 2 1/8 In (Discontinued)
Mfr # 1XNH5
Zoro # G0775381
This Product is Discontinued
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Diecast Zinc
- Hook Finish Oil Rubbed Bronze
- Working Load Limit 35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XNH5
- Zoro # G0775381
- UPC # 190735418833
- Country of Origin Taiwan, Province of China
- Category Coat Hooks
Dimensions
Hook Height | 3 1/8 in |
Hook Base Width | 1/8 in |
Overall Length | 2 1/8 in |
Width | 1/8" |
Length | 2-1/8" |
Height | 3-1/8" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 2 |
Material | Diecast Zinc |
Hook Finish | Oil Rubbed Bronze |
Working Load Limit | 35 lb |
Hook Type | Clothing |
Projection | 1 3/4 in |
Points Per Hook | 2 |
Basic Hook Material | Zinc |
Item | Wardrobe Hook |
Includes | screws |
Finish | Oil Rubbed Bronze |
Weight | 90 |
Points per Hook | 2 |
Type | Heavy Duty |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Zinc, Hook Finish Oil Rubbed Bronze, Working Load Limit 35 lb, Hook Height 3 1/8 in, Hook Base Width 1/8 in, Projection 1 3/4 in, Weight 90, Includes Screws, Overall Length 2 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.