Shop All Hook Racks
This Product is Discontinued
Zoro Select
Coat and Garment Rack, 4 Hook, Nickel (Discontinued)
Mfr # 1XNJ3
Zoro # G2803132
This Product is Discontinued
Key Features
- Fastening Method Screw Mount
- Number of Hooks 4
- Finish Satin Nickel
- Hook Finish Satin Nickel
- Hook Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNJ3
- Zoro # G2803132
- UPC # 190735418895
- Country of Origin China
- Category Hook Racks
Dimensions
Hook Height | 3 in |
Hook Base Width | 16 1/2 in |
Overall Length | 16 3/8 in |
Width | 3" |
Length | 16-3/8" |
Height | 1-5/8" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 4 |
Finish | Satin Nickel |
Hook Finish | Satin Nickel |
Item | Garment and Coat Rack |
Material | Zinc |
Hook Type | Clothing |
Color | White |
Projection | 1 in |
Mounting | Board-Mounted |
Points Per Hook | 2 |
Includes | screws |
Weight | 455 |
Hardware | Included |
Basic Hook Material | Zinc |
Points per Hook | 2 |
Type | 4 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 4, Basic Hook Material Zinc, Hook Finish Satin Nickel, Hook Height 3 in, Hook Base Width 16 1/2 in, Projection 1 in, White, Weight 455, Includes Screws, Hardware Included, Mounting Board-Mounted, Overall Length 16 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.