Shop All Hook Racks
Zoro Select
Coat and Garment Rack, 3 Hook, Chrome
Mfr # 1XNH8
Zoro # G1741354
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 3
- Finish Polished Chrome
- Material Zinc
- Hook Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNH8
- Zoro # G1741354
- UPC # 190735418857
- Country of Origin China
- Category Hook Racks
Dimensions
Hook Height | 3 in |
Hook Base Width | 10 in |
Overall Length | 10 in |
Width | 3" |
Length | 10" |
Height | 3-1/8" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 3 |
Finish | Polished Chrome |
Material | Zinc |
Hook Finish | Chrome |
Item | Garment and Coat Rack |
Hook Type | Clothing |
Projection | 2 1/2 in |
Color | Silver |
Mounting | Board-Mounted |
Points Per Hook | 2 |
Hardware | Included |
Basic Hook Material | Zinc |
Weight | 296 |
Includes | screws |
Points per Hook | 2 |
Type | 3 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 3, Basic Hook Material Zinc, Hook Finish Chrome, Hook Height 3 in, Hook Base Width 10 in, Projection 2 1/2 in, Silver, Weight 296, Includes Screws, Hardware Included, Mounting Board-Mounted, Overall Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors for Rose with EBF Fasteners (PLP111EBF630)
- AMERICAN GARAGE DOOR SUPPLY Outside L Handle, Chrome, 5/16 x 4-1/2 In (LDLH516)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NA-3)
- EMTEK Edge Cabinet Pull with 1 in Center to Center Satin Brass Finish (87160US4)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Chrome (1XNJ2)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 36 in. W (45NG76)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 18 in. W (45NG75)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 18 in. W (45NG71)
- ZORO SELECT Coat and Garment Rack, 3 Hook, Brass, 10 In (1XNH7)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 36 in. W (45NG73)
- MAG-MATE Coat Hook Holder with 2 Hooks (CH02)
- Zoro Select Hook Racks