Shop All Hook Racks
This Product is Discontinued
Zoro Select
Coat and Garment Rack, 2 Ends, Black (Discontinued)
Mfr # 1HEY8
Zoro # G1675387
This Product is Discontinued
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Finish Painted
- Hook Finish Painted
- Hook Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1HEY8
- Zoro # G1675387
- UPC # 190735401699
- Country of Origin China
- Category Hook Racks
Dimensions
Hook Height | 4 in |
Depth | 2 in |
Hook Base Width | 4 in |
Overall Length | 4 in |
Length | 4" |
Width | 4" |
Height | 4-1/8" |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Painted, Hook Height 4 in, Hook Base Width 4 in, Projection 2 in, Black, Depth 2 in, Weight 150, Includes Screws, Hardware Included, Mounting Wall-Mounted, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.