Shop All Over the Door Hooks
Zoro Select
Coat and Garment Hook, Over Door
Mfr # 1RCF2
Zoro # G0741824
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Over the Door
- Number of Hooks 1
- Material Diecast Zinc
- Hook Finish Satin Nickel
- Working Load Limit 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RCF2
- Zoro # G0741824
- UPC # 190735410905
- Country of Origin Taiwan, Province of China
- Category Over the Door Hooks
Dimensions
Hook Height | 6 in |
Depth | 2 1/4 in |
Width | 1/2" |
Hook Base Width | 1/2 in |
Overall Length | 6 in |
Length | 6" |
Height | 6" |
Description
Single Point Hook, Fastening Method Over the Door, Points per Hook 1, Number of Hooks 1, Basic Hook Material Zinc, Hook Finish Satin Nickel, Working Load Limit 5 lb, Hook Height 6 in, Hook Base Width 1/2 in, Projection 2 1/4 in, Hook Eye Inside H 1 19/64 in, Hook Eye Inside W 2 in, Depth 2 1/4 in, Weight 116, Door Thickness 1 3/8 in, Mounting Over Door, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Pull Handle, Thru-bolt, Alum., Polished (KG61)
- PEDESTAL PRO Outdoor Housing, 8"H, 8"W (MC-CS-08-E)
- RICHELIEU HARDWARE Chambly 1 7/8 in (48 mm) Diameter Antique English Traditional Cabinet Pull (BP80976AE)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- ZORO SELECT Coat and Garment Hook, Over Door (1RCF8)
- SAFCO Safco Over The Panel Single Hook, Black (4224BL)
- UNIVERSAL ONE Hook, Cubicle, Coat, charcoal (UNV08607)
- BELWITH P25025-Sn Double Hook 7/8in Satin Nickel (P25025-SN)
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- SAFCO Onyx Panel/Door Coat Hook, Steel (4229BL)
- WHITMOR CLOSET HOOK METL WHITE (6290-6750)
- Zoro Select Over the Door Hooks