Shop All Coat Hooks
Zoro Select
Coat and Garment Hook, 2 Ends, Chrome
Mfr # 1XNG3
Zoro # G1327505
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Zinc
- Hook Finish Satin Chrome
- Hook Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNG3
- Zoro # G1327505
- UPC # 190735418765
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 4 1/2 in |
Depth | 1 in |
Hook Base Width | 3 1/2 in |
Overall Length | 4 5/8 in |
Length | 4-5/8" |
Width | 1" |
Height | 3" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 2 |
Material | Zinc |
Hook Finish | Satin Chrome |
Hook Type | Clothing |
Projection | 1 in |
Points Per Hook | 2 |
Weight | 105 |
Finish | Satin Chrome |
Item | Wardrobe Hook |
Hardware | Included |
Includes | screws |
Basic Hook Material | Zinc |
Points per Hook | 2 |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Zinc, Hook Finish Satin Chrome, Hook Height 4 1/2 in, Hook Base Width 3 1/2 in, Projection 1 in, Depth 1 in, Weight 105, Includes Screws, Hardware Included, Overall Length 4 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Metal Dust Box (83288-001)
- PRIME-LINE Handle Lock Garage Keyed (GD52123)
- AP PRODUCTS AP Products 013-235-SS Lock Set Privacy K&L Style SS (013-235-SS)
- TRIMLITE 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2868pri8402RH154916)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH13)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel (1XNH9)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HGL1)
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black (1HFL1)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH11)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- Zoro Select Coat Hooks