Shop All Coat Hooks
Zoro Select
Coat and Garment Hook, 2 Ends, Brass
Mfr # 1XNF9
Zoro # G2570267
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Zinc
- Hook Finish Brass
- Hook Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNF9
- Zoro # G2570267
- UPC # 190735418734
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 4 1/2 in |
Depth | 1 in |
Hook Base Width | 3 1/2 in |
Overall Length | 4 7/8 in |
Width | 1" |
Length | 4-7/8" |
Height | 3" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 2 |
Material | Zinc |
Hook Finish | Brass |
Hook Type | Clothing |
Projection | 1 in |
Points Per Hook | 2 |
Weight | 105 |
Item | Wardrobe Hook |
Finish | Brass |
Basic Hook Material | Zinc |
Includes | screws |
Hardware | Included |
Points per Hook | 2 |
Shop By | Closeouts |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Zinc, Hook Finish Brass, Hook Height 4 1/2 in, Hook Base Width 3 1/2 in, Projection 1 in, Depth 1 in, Weight 105, Includes Screws, Hardware Included, Overall Length 4 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 5" Wx5"Dx9"H Alder Minimalist Corbel (COR32-1ALD)
- KABA Simplex 5041SWL Pushbutton Lever Lock - 26D - Schlage - LFIC - w/ Key Override in Satin Chrome (KABA-5041SWL-26D-41)
- MSI California Gold Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0071-SAM)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-MP-R)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE9)
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black (1HFL1)
- ZORO SELECT Coat and Hat Hook, Bronze, L 2 3/4 In (1XNH2)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JG66)
- ZORO SELECT Heavy Duty Coat Hook, White (1XNG2)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HFL7)
- NATIONAL HARDWARE Hook Coat/Hat Zinc Plated (N234-757)
- Zoro Select Coat Hooks