Shop All Coat Hooks
Zoro Select
Coat and Garment Hook, 2 Ends, Brass
Mfr # 1HHL3
Zoro # G0279596
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Zinc
- Hook Finish Brass
- Hook Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HHL3
- Zoro # G0279596
- UPC # 190735401804
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 1 1/2 in |
Hook Base Width | 3 in |
Width | 1-1/8" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | Zinc |
Hook Finish | Brass |
Hook Type | Clothing |
Projection | 1 in |
Color | Gold |
Points Per Hook | 2 |
Weight | 20 |
Item | Wardrobe Hook |
Finish | Brass |
Hardware | Included |
Includes | screws |
Basic Hook Material | Zinc |
Points per Hook | 2 |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Zinc, Hook Finish Brass, Hook Height 1 1/2 in, Hook Base Width 3 in, Projection 1 in, Gold, Weight 20, Includes Screws, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- MIDWEST FASTENER 17/64" x 5/8" x 0.6" Black Rubber Grommets 8PK (72628)
- NATIONAL HARDWARE KICKDOWN DOOR STOP CHR5"" (N184-234)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- ZORO SELECT Coat and Garment Hook (4JG64)
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black (1HFL1)
- ZORO SELECT Coat and Hat Hook, Bronze, L 1 1/16 In (1XNH4)
- ZORO SELECT Coat and Hat Hook, Bronze, L 2 3/4 In (1XNH2)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HGL1)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- Zoro Select Coat Hooks