Shop All Coat Hooks
Zoro Select
Coat and Garment Hook, 2 Ends, 1-1/2 In
Mfr # 4JH11
Zoro # G2340457
original price:
$2.99
6% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Solid Brass
- Hook Finish Brass
- Hook Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4JH11
- Zoro # G2340457
- UPC # 190735511787
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 7/8 in |
Hook Base Width | 1 in |
Width | 1-1/8" |
Height | 1-1/2" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 2 |
Material | Solid Brass |
Hook Finish | Brass |
Hook Type | Clothing |
Projection | 1 in |
Color | Gold |
Points Per Hook | 2 |
Finish | Polished Brass |
Includes | screws |
Item | Wardrobe Hook |
Weight | 0.09 lb |
Basic Hook Material | Aluminum |
Points per Hook | 2 |
Hardware | Included |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Aluminum, Hook Finish Brass, Hook Height 7/8 in, Hook Base Width 1 in, Projection 1 in, Gold, Weight 0.09 lb, Includes Screws, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 3 1/2 in W x Satin Stainless Five Knuckle Hinge (58845)
- MSI Canyon Creek Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0052-SAM)
- ZORO SELECT Door Viewer, Brass, 160 Deg Viewing Angle (1HEW1)
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Silver (10J0200-26-DLT-ZO1)
- ZORO SELECT Heavy Duty Coat Hook, White (1XNG2)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNE3)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNF9)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNF6)
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNE1)
- SCHLAGE COAT & HAT HOOK 3"" AB (SPS571MB-609)
- Zoro Select Coat Hooks