Shop All Electrical Tapes
Zoro Select
Cloth Tape, 2 x 25 ft, 125 mil, Tan, Vinyl
Mfr # 4YME8
Zoro # G1671756
original price:
$193.81
14% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Duct Tape Width 2 in
- Duct Tape Length 25 ft
- Performance Temp. 0 Degrees to 1800 Degrees F
- Material Silica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YME8
- Zoro # G1671756
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 25 ft |
Width | 2" |
Length | 25 ft. |
Metric Tape Length | 15.2 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 25 ft |
Imperial Tape WxL | 2 in x 25 ft |
Description
Tape Brand AVSIL, Imperial Tape Length 25 ft, Imperial Tape Width 2 in, Continuous Roll, Series WT65CH, Tape Backing Material Silica, Tape Color Tan, Tape Sub-Type High-Temperature, Tape Thickness 3.2 mil, Cloth, Maximum Tape Performance Temperature 1,800 Degrees F, Metric Tape Length 15.2 m, Metric Tape Width 50.8 mm, Tape Adhesive Format Non-Adhesive, Standards Mil Spec, Tape Backing Construction Cloth, Tape Tensile Strength Not Rated, Tape Resistance Properties High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Caulk Gun Kit, Yellow, 10 oz Capacity (DCE560B / DCB203)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.5" X 60YD)
- SCOTCH Poster Tape, Clear, 3/4" x 150" (109)
- SEALEX Joftt Sealant, 5/8 ft. W, White, 150 ft. L (SX0000-0625-0150)
- ZORO SELECT Cloth Tape, 1-1/2 In x 25 ft, 125 mil, Tan (4YMF5)
- ZORO SELECT Cloth Tape, 1 x 25 ft, 125 mil, Tan, Vinyl (4YME7)
- ZORO SELECT Elec Tape, 66 ft Lx3/4" W, 7 mil, Assorted (7DX30)
- ZORO SELECT Electrical Tape, 7 mil, 66 ft., Assorted Colors (7DX31)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Yellow (19N752)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 1 Pk (19N746)
- 3M Mastic Tape, 125 mil, 6-1/2" x 4-1/2" (2200-6-1/2X4-1/2IN)
- Zoro Select Electrical Tapes