Shop All Bottles & Jars
Zoro Select
Closure Cap, 38mm, Polypropylene, Wht
Mfr # 3WAF6
Zoro # G4756701
Sold in multiples of 25 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable Yes
- Standards None
- Mouth Narrow
- Labware Screw Closure Size 38-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3WAF6
- Zoro # G4756701
- UPC # 022169200992
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 38-400 mm |
Neck Size | 38/400 |
Diameter | 38 mm |
Screw Closure Size | 38-400 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | White |
Autoclavable | Yes |
Standards | None |
Mouth | Narrow |
Material of Construction | polypropylene |
Labware Closure Liner Material | F217 |
Special Features | Liquid-Tight |
Liner | F217 |
Labware Closure Material | Polypropylene |
Closure Material | Polypropylene |
Closure Liner Material | F217 |
Vented | No |
Closure Type | Screw On |
Closure Color | White |
Septa Included | No |
Product Type | Screw On Cap |
Description
Closure, Diameter 38 mm, Screw Closure Size 38-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material F217, Closure Type Screw On, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards None, Special Features Liquid-Tight, Closure Liner Design Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- UNITED SCIENTIFIC Coplin Staining Jar, Domed Cap, Pp, PK 12 (62101-PK/12)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK6)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDC3)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG7)
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- Zoro Select Bottles & Jars