Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron No-Hub Closet Flange
Mfr # 222964
Zoro # G900918433
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Closet Flange Offset
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222964
- Zoro # G900918433
- UPC # 810074082396
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 5 in |
Overall Length | 2 in |
Pipe Size | 4 in, 5 in |
Fitting Pipe Size | 4 in x 5 in |
Description
Closet Flange Offset, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 5 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" GALVANIZED 90 ELBOW (352-007)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX6)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- JOHNSON CONTROLS V47Ab-3C 1/2" Temperature (V47AB-3C)
- ZORO SELECT 1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (6KH97)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P469)
- ZORO SELECT Black Nipple, Welded, 3/4x6 1/2 (793MA5)
- ZORO SELECT 1-1/4" x 1" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025455)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025752)
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size (BULK-PF-487)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y34)
- Zoro Select Black Pipe Fittings