Shop All Toilet Repair Parts
Zoro Select
Closet Bolt Set, Brass, Yellow
Mfr # 40020
Zoro # G4846097
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Brass
- Type Break Off Bolt Set
- Size 1/4" x 2-1/4"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40020
- Zoro # G4846097
- UPC # 091712400202
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1/4" x 2-1/4" |
Details
Fits Brand | EZ-FLO |
Material | Brass |
Type | Break Off Bolt Set |
Color | Yellow |
Material of Construction | Brass |
Color/Finish | Yellow |
For Use With | Universal Fit |
Includes | (2) Nickel-Plated Open-End Nuts, (2) Nickel-Plated Washers, (2) Plastic Captive Washers |
Item | Bolts |
Sub-Category | Repair Parts |
Accessory Type | Bolts |
Description
Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3/4-inch FNPT Threaded 90-degree Elbow 150# Iron (EL9075)
- THRIFCO PLUMBING 3/4 Inch x 36 Inch Galvanized Steel Nipple (5220044)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-E-BR)
- PARKER Square Head Plug, Brass, 1/8 in, MNPT (211P-2)
- ZORO SELECT Ring, Wax, Yellow (40143)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- ZORO SELECT Tank Lever, Plastic, White (40057)
- ZORO SELECT Closet Flange, Brass, Yellow (40015)
- ZORO SELECT Flapper, Toilet, PVC, Black (22UR86)
- WILLIAM H. HARVEY Toilet Tank Drip Tray (090950)
- Zoro Select Toilet Repair Parts