Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Steel, 55 gal, Unlined, Black
Mfr # DRTU55-1209
Zoro # G5923519
Sold in multiples of 3 for $407.97
Free Shipping & Returns
$407.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Closed Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Interior Coating Rust Inhibitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DRTU55-1209
- Zoro # G5923519
- Country of Origin United States
- Category Transport Drums
Dimensions
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Inside Dia. | 22.5 in |
Outside Dia. | 24 in |
Overall Height | 36 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Top Outside Diameter | 24 in |
Overall HxDia. | 36 in x 24 in |
Bottom Inside Diameter | 22 1/2 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 36 in, Top Material Gauge 18 ga, Top Outside Diameter 24 in, UN Rating Liquids 1A1/X1.6/300, UN Rating Solids Not Rated, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTARPS CORPORATION. Xtarps, MN-DN-1010, Debris Safety Netting, 10'H x 10'W, Black (MN-DN-1010)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- 80/20 Pivot Joint, 2 Hole 15 Series (14017)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-9)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Blue (OH55-3R-MBLU)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5502)
- ZORO SELECT Open Head Transport Drum, Steel, 96 gal, Unlined, Yellow (HM9601)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1603)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5508)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7106)
- Zoro Select Transport Drums