Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Steel, 55 gal, Unlined, Black
Mfr # CQ5516
Zoro # G5589254
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Closed Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Interior Coating Rust Inhibitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CQ5516
- Zoro # G5589254
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 22.5 in |
Overall Height | 35 1/4 in |
Outside Dia. | 23 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Top Outside Diameter | 23 in |
Bottom Inside Diameter | 22 1/2 in |
Overall HxDia. | 35 1/4 in x 23 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 16 ga, Body Thickness 1.5 mm, Bottom Material Gauge 16 ga, Closing Ring Material Not Applicable, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 35 1/4 in, Top Material Gauge 16 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- SIMPLE SPACES Clothes Hanger Mahogany 5Pc (HEA00040G)
- KEE SAFETY Kee Safety - 133-A - Kee Klamp Plastic Pipe Plug, 3/4" Dia. (133-A)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1413)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (HM8518L)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5508)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5516L)
- ZORO SELECT Open Head Transport Drum, Fiber, 24 gal, Unlined, Brown (7979)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005T234)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1650)
- Zoro Select Transport Drums