Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Steel, 55 gal, Lined, Blue
Mfr # TH55-3R-MBLU
Zoro # G5505114
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Closed Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Lined
- Drum Interior Coating Rust Inhibitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TH55-3R-MBLU
- Zoro # G5505114
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 34 7/8 in |
Outside Dia. | 23 in |
Inside Dia. | 22.5 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Top Outside Diameter | 23 in |
Overall HxDia. | 34 7/8 in x 23 in |
Bottom Inside Diameter | 22 1/2 in |
Bung Hole Size | 2 in NPS, 3/4 in NPS |
Description
Transport Drum, Body Color Blue, Body Material Gauge 18 ga, Body Thickness 1.1 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Blue, Cover Material Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 34 7/8 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- DURHAM MFG Large, 32 opening, compartment box for small parts storage (107-95)
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx18Dx42H, Orange (298680)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Unlined, Yellow (HM8518Q)
- ZORO SELECT Closed Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5503)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNAT)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (17863)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Lined, Black (CQ1603L)
- ZORO SELECT Open Head Transport Drum, Fiber, 5 gal, Unlined, Brown (17864)
- Zoro Select Drums & Accessories