Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White
Mfr # TH55N-GPC
Zoro # G5566662
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Closed Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TH55N-GPC
- Zoro # G5566662
- Country of Origin United States
- Category Transport Drums
Dimensions
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Outside Dia. | 23 1/2 in |
Overall Height | 35 in |
Bung Hole Size | 2 in Buttress, 2 in NPS |
Top Outside Diameter | 23 in |
Overall HxDia. | 35 in x 23 in |
Description
Transport Drum, Body Color Green and White, Body Material Gauge Not Applicable, Body Thickness 87 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Green, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 35 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE6)
- REMCO White Stacking & Nesting Tote Tub, Plastic (6921)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 14 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-12123GY)
- ZORO SELECT Open Head Transport Drum, Steel, 8 gal, Lined, Black (OH8-1R)
- ZORO SELECT Open Head Transport Drum, Steel, 96 gal, Unlined, Yellow (HM9601)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (10091)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Black (THO30BLK)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FL21-55-400)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30OHBLPC)
- ZORO SELECT Open Head Transport Drum, Fiber, 10 gal, Unlined, Brown (17865)
- Zoro Select Transport Drums