Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue
Mfr # THO55
Zoro # G5656874
original price:
$149.99
10% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Closed Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # THO55
- Zoro # G5656874
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 34 3/4 in |
Bung Hole Dia. | 2 in NPT x 2 in Buttress Fittings |
Outside Dia. | 23 3/8 in |
Top Outside Diameter | 23 1/4 in |
Bung Hole Size | 2 in Buttress, 2 in NPS, 3/4 in NPT |
Overall HxDia. | 34 3/4 in x 23 1/4 in |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 90 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Blue, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 34 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 1/4 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- ECONOCO Semi-Gloss Hook 6", White, 96PK (EWH/H6)
- ECONOCO Counter Literature Holder, 8 1/2x11", PK12 (IM/CT811)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19909)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602Q)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OH-BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1002L)
- ZORO SELECT Open Head Salvage Drum, Steel, 10 gal, Unlined, Yellow (HM1002Q)
- ENPAC Open Head Salvage Drum, Polyethylene, 65 gal, Unlined, Yellow (1065-YE)
- Zoro Select Transport Drums