Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Black
Mfr # THO55BLK
Zoro # G5546344
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Closed Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # THO55BLK
- Zoro # G5546344
- Country of Origin United States
- Category Transport Drums
Dimensions
Bung Hole Dia. | 2 in NPT x 2 in Buttress Fittings |
Overall Height | 34 3/4 in |
Outside Dia. | 23 3/8 in |
Top Outside Diameter | 23 1/4 in |
Overall HxDia. | 34 3/4 in x 23 1/4 in |
Bung Hole Size | 2 in Buttress, 2 in NPS |
Description
Transport Drum, Body Color Black, Body Material Gauge Not Applicable, Body Thickness 90 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Black, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 34 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 1/4 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Yellow (QUS235YL)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (30239GREEN)
- DURHAM MFG 1 Compartment Box, Steel, 18 in W x 12 in D x 3 in H (123-95)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1413)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Yellow (HM3001)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Black (THO30BLK)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (3780EY)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199-TU)
- Zoro Select Transport Drums