Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Black
Mfr # THO30BLK
Zoro # G5654397
product price: $64.39
/ea
Sold in multiples of 10 for $643.90
$643.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Closed Head
- Drum Volume Capacity 30 gal
- Lined/Unlined Unlined
- Drum Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # THO30BLK
- Zoro # G5654397
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 19 1/2 in |
Overall Height | 34 3/4 in |
Bung Hole Dia. | 2 in NPT x 2 in Buttress Fittings |
Overall HxDia. | 34 3/4 in x 19 1/2 in |
Bung Hole Size | 2 in Buttress, 2 in NPS |
Top Outside Diameter | 19 1/2 in |
Description
Transport Drum, Body Color Black, Body Material Gauge Not Applicable, Body Thickness 90 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Black, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 34 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 19 1/2 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (30289RED)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241611CR-1)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Green (QUS250GN)
- ZORO SELECT Open Head Salvage Drum, Steel, 20 gal, Unlined, Yellow (HM2001Q)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3008)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Gray (TH55-3R-GY)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (DRTL55-1209)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (65104)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (FL18-30-300)
- ZORO SELECT Open Head Transport Drum, Steel, 8 gal, Lined, Black (OH8-1R)
- Zoro Select Drums & Accessories