Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White
Mfr # THP20W
Zoro # G5668652
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Closed Head
- Drum Volume Capacity 20 gal
- Lined/Unlined Unlined
- Drum Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # THP20W
- Zoro # G5668652
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 16 in |
Overall Height | 27 1/8 in |
Bung Hole Dia. | 2 in NPT x 2 in Buttress Fittings |
Top Outside Diameter | 16 in |
Bung Hole Size | 2 in Buttress, 2 in NPS |
Overall HxDia. | 27 1/8 in x 16 in |
Description
Transport Drum, Body Color White, Body Material Gauge Not Applicable, Body Thickness 110 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color White, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 27 1/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 16 in, UN Rating Liquids 1H1/Y2.0/150, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-SN)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Black (35-P-3296BK)
- LITTLE GIANT Wire Reel Caddy, 25"W x 19.5"D x 45"H, 300 lbs. Capacity (RT48S)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-101YL)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, White (THP15N)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (THO30)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005Q)
- ZORO SELECT Open Head Transport Drum, Steel, 85 gal, Unlined, Yellow (HM8518)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (10090)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Red (THO30R)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Black (THO55BLK)
- Zoro Select Transport Drums