Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue
Mfr # THP15
Zoro # G5605031
original price:
$76.59
24% off
new price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Closed Head
- Drum Volume Capacity 15 gal
- Lined/Unlined Unlined
- Drum Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # THP15
- Zoro # G5605031
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 14 1/4 |
Overall Height | 26 1/4 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Top Outside Diameter | 14 3/8 in |
Overall HxDia. | 26 1/4 in x 14 3/8 in |
Bung Hole Size | 2 in NPS, 3/4 in NPS |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 110 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Blue, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 26 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 14 3/8 in, UN Rating Liquids 1H1/Y1.9/100, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Base, 12 In Cabinets (364-95)
- FLEMING SUPPLY 15 Bin Storage Rack Organizer, Durable Carbon Steel, Stackable Plastic Drawers for Tools, Hardware (980998OHK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (30164REDBLANK)
- 80/20 M6 Roll In T-Nut W/ Ball/Spring 10S (3921)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1002)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (S30 BR18 14462R)
- ZORO SELECT 15 Gallon Portable Container (5UWG5)
- ZORO SELECT Open Head Transport Drum, Steel, 8 gal, Lined, Black (OH8-1R)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNAT)
- BASCO Tight Head 5 Gallon Rectangular Plastic (TH5S-2VB-N)
- Zoro Select Drums & Accessories