Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue
Mfr # POLY15THBL-DH
Zoro # G5678723
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Closed Head
- Drum Volume Capacity 15 gal
- Lined/Unlined Unlined
- Drum Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # POLY15THBL-DH
- Zoro # G5678723
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 15 1/2 in |
Inside Dia. | 15.5 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Overall Height | 23 1/4 in |
Overall HxDia. | 23 1/4 in x 15 1/2 in |
Top Outside Diameter | 15 1/2 in |
Bung Hole Size | 2 in Buttress, 2 in NPS |
Bottom Inside Diameter | 15 1/2 in |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 1.8 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Blue, Cover Material Polyethylene, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 23 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 15 1/2 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Anchoring Kit, Liberty Safes (10914)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome (2HGF2)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30138RED)
- PLANO Parts Cabinet, 5 Compartment, Porsche Red (932-001)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (18088B)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1003L)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Blue (OH55-3R-MBLU)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3013L)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OH-BL)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Lined, Brown (FL15-15-225)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNATFIT)
- Zoro Select Transport Drums