Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue
Mfr # POLY15TH-BL
Zoro # G5668704
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Closed Head
- Drum Volume Capacity 15 gal
- Lined/Unlined Unlined
- Drum Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # POLY15TH-BL
- Zoro # G5668704
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 26 1/4 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Inside Dia. | 14 in |
Outside Dia. | 15 1/2 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Overall HxDia. | 26 1/4 in x 15 1/2 in |
Bottom Inside Diameter | 14 in |
Top Outside Diameter | 15 1/2 in |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 71 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Blue, Cover Material Polyethylene, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 26 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 15 1/2 in, UN Rating Liquids 1H1/Y1.8/100, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump 3/4" Virgin Polyethylene Plastic Drum Faucet (3/4")
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, Clear (QUS250CL)
- ZORO SELECT Receiving/Shop Desk, 300 lb., 23-1/5 in. (49Y120)
- LITTLE GIANT Low Profile Pallet Stand, 42"X48" Deck Size, Load Retainers (SPS-4248-18-LR)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (18088B)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White (THP20W)
- ZORO SELECT Open Head Transport Drum, Steel, 85 gal, Unlined, Yellow (HM8518)
- ZORO SELECT Open Head Salvage Drum, Steel, 8 gal, Lined, Yellow (820YM)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1212)
- Zoro Select Transport Drums