Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver
Mfr # ST5504
Zoro # G5628603
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material 304 Stainless Steel
- Drum Head Type Closed Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
- Drum Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ST5504
- Zoro # G5628603
- Country of Origin United States
- Category Transport Drums
Dimensions
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Outside Dia. | 23 1/2 in |
Overall Height | 35 1/4 in |
Inside Dia. | 22.5 in |
Overall HxDia. | 35 1/4 in x 23 1/2 in |
Bottom Inside Diameter | 22 1/2 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Top Outside Diameter | 23 1/2 in |
Description
Transport Drum, Body Color Gray, Body Material Gauge 16 ga, Body Thickness 1.5 mm, Bottom Material Gauge 16 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 35 1/4 in, Top Material Gauge 16 ga, Top Outside Diameter 23 1/2 in, UN Rating Liquids 1A1/X1.8/550, UN Rating Solids Not Rated, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 mil Black Pallet Cover, 52 in W, 43 in D, 84 in L (6XZU0)
- OTC Injector Holding And Protector Rack (6752)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Clear (QSB816CL)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- ZORO SELECT 15 Gallon Portable Container (5UWG5)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FL21-55-400)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006Q)
- GUARDAIR Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (N650)
- Zoro Select Drums & Accessories