Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, 304 Stainless Steel, 16 gal, Unlined, Silver
Mfr # ST1603
Zoro # G5751995
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material 304 Stainless Steel
- Drum Head Type Closed Head
- Drum Volume Capacity 16 gal
- Lined/Unlined Unlined
- Drum Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ST1603
- Zoro # G5751995
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 27 in |
Inside Dia. | 14 in |
Outside Dia. | 14 1/4 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Overall HxDia. | 27 in x 14 1/4 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Bottom Inside Diameter | 14 in |
Top Outside Diameter | 14 1/4 in |
Description
Transport Drum, Body Color Gray, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 27 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1A1/X1.2/250, UN Rating Solids Not Rated, Volume Capacity 16 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- EZTUBE Side Track Aluminum Extrusion Silver, 48in L x 2in W x 1in H (100-105 4)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Yellow (THO55Y)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (S30 BR18 14462R)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1002L)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Black (THO30BLK)
- ZORO SELECT Open Head Transport Drum, Fiber, 16.5 gal, Unlined, Brown (7978)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-3412)
- Zoro Select Transport Drums