Shop All Clocks
Zoro Select
Clock, Wall, Lcd Day/Dte, Gray
Mfr # 625-195
Zoro # G5027051
product price: $84.94
/ea
Free Shipping & Returns
$84.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type Traditional
- Shape Round
- Color White, Gray
- Digit Color Black
- Face Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 625-195
- Zoro # G5027051
- UPC # 020867251957
- Country of Origin China
- Category Clocks
Dimensions
Battery Size | AA |
Overall Diameter | 14 in |
Overall Depth | 2 in |
Face Diameter | 12 in |
Details
Item | Analog Clock |
Display Type | Traditional |
Shape | Round |
Color | White, Gray |
Digit Color | Black |
Face Color | White |
Lens Material | Glass |
Power Source | Battery |
Features | LCD Inset Displays Day and Date |
Time Format | 12-Hour |
Clock Movement Type | Quartz |
Time Adjustment | Manual |
Case Material | Metal |
Case Color | Gray |
Battery Backup | Yes |
Number of Digits | 12 |
Product Type | Analog Clock |
Description
Clock,Wall,Lcd Day/Dte,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Mahogany Resin Folding Chair (RFC6MHG)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- HOWARD MILLER Clock, Round, 12.75", Canary (625-214)
- HOWARD MILLER Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately) (625-561)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- ELEGANT DESIGNS Handsome 21" Rustic Farmhouse Wood Wall Clock, Rustic Gray (HG2004-RGY)
- WESTCLOX Westclox 6047424 15.5 x 15.5 in. Indoor Farmhouse Analog Wood Wall Clock; Brown (6047424)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- Zoro Select Clocks